42 x 60 in. Left-Hand Fiberglass Reinforced Plastic Bath Tub in White
42 x 60 in. Left-Hand Fiberglass Reinforced Plastic Bath Tub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 21
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Fiberglass
- Overall Length:
- 60
- Overall Width:
- 42
- UPC:
- 623163143249
- Width:
- 42