47-7/8 x 33-5/8 in. Side Wall Shower Regulator in White
47-7/8 x 33-5/8 in. Side Wall Shower Regulator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 82-1/4
- IAPMO Listed:
- No
- Length:
- 47-7/8
- Material:
- Fiberglass
- UL Listed:
- No
- Width:
- 33-5/8