This product requires certification to purchase.

47-7/8 x 34-1/2 x 82 in. Alcove Left Drain Shower Unit in White

Aker by MAAX

47-7/8 x 34-1/2 x 82 in. Alcove Left Drain Shower Unit in White

  • Fast #
  • Part #A141135L000002
  • Item #4841865
  • Manufacturer Part #141135-L-000-002
3.3 out of 5 Customer Rating
Brand image
Aker by MAAX

47-7/8 x 34-1/2 x 82 in. Alcove Left Drain Shower Unit in White

  • Fast #
  • Part #A141135L000002
  • Item #4841865
  • Manufacturer Part #141135-L-000-002
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Includes left hand seat
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
34-1/4
Drain Location:
Left
IAPMO Listed:
No
Installation Type:
Alcove
Number of Pieces:
1 Piece
Overall Height:
82
Overall Length:
47-7/8
Overall Width:
34-1/2
Shower Base Shape:
Rectangle
UL Listed:
Yes
UPC:
623163150711