47-7/8 x 34-1/2 x 82 in. Alcove Right Drain Shower Unit in White
47-7/8 x 34-1/2 x 82 in. Alcove Right Drain Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes right hand seat
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-1/2
- Drain Location:
- Right
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Number of Pieces:
- 1 Piece
- Overall Height:
- 82
- Overall Length:
- 47-7/8
- Overall Width:
- 34-1/2
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 623163150742