This product requires certification to purchase.

48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White

Aker by MAAX

48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141033L000002
  • Item #4841805
  • Manufacturer Part #141033-L-000-002
3.7 out of 5 Customer Rating
Brand image
Aker by MAAX

48-1/4 x 36 x 76-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141033L000002
  • Item #4841805
  • Manufacturer Part #141033-L-000-002
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes left hand seat
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
76-1/2 in
Length:
48-1/4 in
Number of Pieces:
1 Piece
Shower Base Shape:
Rectangle
UL Listed:
Yes
Width:
36 in