48 in. x 34 in. Shower Base with Center Drain in White
48 in. x 34 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Does not include seat
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 48 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7-1/2 in
- UL Listed:
- Yes
- Width:
- 33-1/2 in