48 x 35-1/4 x 72 in. Alcove Shower Unit in White
48 x 35-1/4 x 72 in. Alcove Shower Unit in White
Product Details
Product Details
- Two twin elevated corner shelves
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Alcove
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72 in
- Overall Length:
- 48 in
- Overall Width:
- 35-1/4 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 623163138900