48 x 35 in. Shower Unit with Center Drain in White
48 x 35 in. Shower Unit with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One piece shower with subway tile design
- Integrated toiletry shelves
- AcrylX™ applied acrylic surface
- Limited lifetime warranty
- Modern minimalist design
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 81-1/4
- Installation Type:
- Alcove
- Length:
- 48
- Material:
- AcrylX
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3
- Type:
- A141391000002
- UL Listed:
- Yes
- UPC:
- 623163665819
- Width:
- 35-1/4