This product requires certification to purchase.

48 x 36 x 75 in. Alcove 2-Seat Shower Unit in Biscuit

Aker by MAAX

48 x 36 x 75 in. Alcove 2-Seat Shower Unit in Biscuit

  • Fast #
  • Part #A141027000007000
  • Item #1582933
  • Manufacturer Part #141027-000-007-000
4.8 out of 5 Customer Rating
Brand image
Aker by MAAX

48 x 36 x 75 in. Alcove 2-Seat Shower Unit in Biscuit

  • Fast #
  • Part #A141027000007000
  • Item #1582933
  • Manufacturer Part #141027-000-007-000
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
76-1/2 in
Length:
48 in
Material:
Fiberglass
UL Listed:
Yes
UPC:
623163138955
Width:
48 in