48 x 36 x 75 in. Alcove 2-Seat Shower Unit in Bone
48 x 36 x 75 in. Alcove 2-Seat Shower Unit in Bone
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Location:
- Center
- Height:
- 75 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Gelcoat
- UL Listed:
- Yes
- UPC:
- 623163138948
- Width:
- 48 in