This product requires certification to purchase.

50-1/2 x 39 x 78-1/2 in. Alcove Shower Unit in White

Aker by MAAX

50-1/2 x 39 x 78-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141285000002
  • Item #4842013
  • Manufacturer Part #141285-000-002
4.9 out of 5 Customer Rating
Brand image
Aker by MAAX

50-1/2 x 39 x 78-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141285000002
  • Item #4842013
  • Manufacturer Part #141285-000-002
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Does not include seat
  • Requires Certification
Dimensions & Measurements
Height
78-1/2 in
Length
50-1/2 in
Number of Pieces
1 Piece
Width
39 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UL Listed
Yes
UPC
623163618334