54 in. x 29 in. Alcove Bathtub with Right Drain in White
54 in. x 29 in. Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 33 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Overall Height:
- 16 in
- Overall Length:
- 54 in
- Overall Width:
- 29 in
- UL Listed:
- No
- UPC:
- 623163142440