59-3/4 x 32 in. Soaker Drop-In Bathtub with Right Drain in White
59-3/4 x 32 in. Soaker Drop-In Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Does not include seat
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 19-13/100
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Overall Length:
- 59-3/4
- Overall Width:
- 32
- UL Listed:
- No
- UPC:
- 623163602913