This product requires certification to purchase.

59-7/8 x 32 in. 4-Piece Tub and Shower Unit with Left Hand Drain in Bone

Aker by MAAX

59-7/8 x 32 in. 4-Piece Tub and Shower Unit with Left Hand Drain in Bone

  • Fast #
  • Part #A142012L000004
  • Item #4840113
  • Manufacturer Part #142012-L-000-004
3.8 out of 5 Customer Rating
Brand image
Aker by MAAX

59-7/8 x 32 in. 4-Piece Tub and Shower Unit with Left Hand Drain in Bone

  • Fast #
  • Part #A142012L000004
  • Item #4840113
  • Manufacturer Part #142012-L-000-004
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Location:
Left
Material:
Fiberglass
Number of Pieces:
4 Piece
UPC:
623163603842