59-7/8 x 32 in. 4-Piece Tub & Shower Unit with Right Hand Drain in White
59-7/8 x 32 in. 4-Piece Tub & Shower Unit with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Does not include seat
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 32.5 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Number of Pieces:
- 4 Piece
- Overall Height:
- 79-1/4 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 32 in
- UL Listed:
- Yes