59-7/8 x 60 in. Shower Wall in White
59-7/8 x 60 in. Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 59-7/8 in
- Material:
- Fiberglass
- UL Listed:
- Yes