59 x 59 in. Soaker Corner Bathtub in White
59 x 59 in. Soaker Corner Bathtub in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Corner Mount
- Length:
- 59 in
- Material:
- Fiberglass, Resin
- Size:
- 59 in x 59 in
- UL Listed:
- Yes
- UPC:
- 623163145946
- Width:
- 59 in