59 x 59 in. Soaker Drop-In Bathtub with Center Drain in White
59 x 59 in. Soaker Drop-In Bathtub with Center Drain in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Gelcoat
- Overall Length:
- 59 in
- Overall Width:
- 59 in
- UL Listed:
- No
- UPC:
- 623163146202