59 x 59 in. Drop-In Bathtub with Center Drain in White
59 x 59 in. Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- Spacious bathing well
- 2 Backrests with lumbar support
- Integrated tiling flange
- 19 3/4 inch deep sump
- Bottom bathing well: 57 inch L x 40 inch W
- Armrests
- Deck for faucet
- Textured floor
- Center drain
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Height:
- 21-1/2 in
- Overall Length:
- 59 in
- Overall Width:
- 59 in
- Size:
- 59 in x 59 in
- UL Listed:
- Yes
- UPC:
- 623163146370
- Weight:
- 101 lb
- Width:
- 59 in