This product requires certification to purchase.

59 x 59 in. Soaker Drop-In Bathtub with Center Drain in White

Aker by MAAX

59 x 59 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #A141120000002000
  • Item #1923430
  • Manufacturer Part #141120-000-002-000
4.9 out of 5 Customer Rating
Brand image
Aker by MAAX

59 x 59 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #A141120000002000
  • Item #1923430
  • Manufacturer Part #141120-000-002-000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Haverstraw, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Spacious bathing well
  • Two backrests with lumbar support
  • Armrests
  • Deck for faucet
  • Textured floor pattern
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Type:
Soaker
Capacity:
100 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
21-1/2
Installation Type:
Drop-in
Length:
60
Material:
Fiberglass
Overall Length:
59
Overall Width:
59
UPC:
623163149647
Width:
60