60 in. x 32 in. Alcove Bathtub with Right Drain in White
60 in. x 32 in. Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deep and spacious bathing well
- Integrated apron and tiling flange
- Deck for faucet
- Armrests
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- Overall Height:
- 21-1/4
- Overall Length:
- 60
- Overall Width:
- 32
- UL Listed:
- No
- UPC:
- 623163142716