60 in. x 36-1/2 in. Alcove Bathtub with Right Drain in White
60 in. x 36-1/2 in. Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deep and spacious bathing well
- Integrated tiling flange
- Armrests
- Deck for faucet
- 20 1/2 inch deep sump
- Bottom bathing well: 45 inch L x 25 inch W
- Textured floor
- Right or left drain
- Alcove installation
Documents
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 96 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 21-1/4
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- Overall Height:
- 21-1/4
- Overall Length:
- 60
- Overall Width:
- 36-1/2
- UL Listed:
- Yes
- UPC:
- 623163145052
- Weight:
- 79
- Width:
- 36-1/2