60 in. x 42 in. Alcove Bathtub with Right Drain in White
60 in. x 42 in. Alcove Bathtub with Right Drain in White
Product Details
Product Details
- Spacious bathing well
- Integrated apron & tiling flange
- Backrest with lumbar support
- Deck for faucet
- 20 1/4 inch deep sump
- Bottom bathing well: 42 inch L x 26 1/2 inch W
- Textured floor
- Right or left drain
- Alcove installation
Documents
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Basin Shape:
- Oval
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 84 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 21
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- Overall Height:
- 21
- Overall Length:
- 60
- Overall Width:
- 42
- UPC:
- 623163143256
- Weight:
- 92
- Width:
- 42