This product requires certification to purchase.

60 Tub and Shower Cap White Cap 60

Aker by MAAX

60 Tub and Shower Cap White Cap 60

  • Fast #
  • Part #A141005000002000
  • Item #1589797
  • Manufacturer Part #141005-000-002-000
4.3 out of 5 Customer Rating
Brand image
Aker by MAAX

60 Tub and Shower Cap White Cap 60

  • Fast #
  • Part #A141005000002000
  • Item #1589797
  • Manufacturer Part #141005-000-002-000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Height:
12 in
Length:
60 in
UPC:
623163134544
Width:
33 in