This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub with Left Drain in White

Aker by MAAX

60 x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A142008L000002
  • Item #4737441
  • Manufacturer Part #142008-L-000-002
3.7 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A142008L000002
  • Item #4737441
  • Manufacturer Part #142008-L-000-002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Does not include seat
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Above Floor Rough:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
GSA Approved:
No
Height:
17-1/2 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
59-3/4 in
Overall Length:
59-3/4 in
Overall Width:
29-7/8 in
UL Listed:
No
UPC:
623163604849
Width:
29-7/8 in