60 x 30 in. Soaker Alcove Bathtub with Right Drain in White
60 x 30 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Does not include seat
Documents
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 17-1/2
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 59-3/4
- Overall Length:
- 59-3/4
- Overall Width:
- 29-7/8
- UL Listed:
- No
- UPC:
- 623163604832
- Width:
- 29-7/8