This product requires certification to purchase.

60 x 31-1/2 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

Aker by MAAX

60 x 31-1/2 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A141356002002502
  • Item #7342538
  • Manufacturer Part #141356-002-002-502
5 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 31-1/2 in. Fiberglass, Resin and Gelcoat Rectangle Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A141356002002502
  • Item #7342538
  • Manufacturer Part #141356-002-002-502
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
38 gal
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16 in
Drain Location:
Right
GSA Approved:
No
Height:
17-3/4 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Fiberglass
Overall Length:
60 in
Overall Width:
31-1/2 in
UL Listed:
Yes
UPC:
623163622768
Width:
31-1/2 in