This product requires certification to purchase.

60 x 32 in. Drop-In Bathtub with Left Drain in White

Aker by MAAX

60 x 32 in. Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #A141088000002001
  • Item #1606256
  • Manufacturer Part #141088-000-002-001
5 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 32 in. Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #A141088000002001
  • Item #1606256
  • Manufacturer Part #141088-000-002-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Hourglass in Rectangle
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
21-1/4 in
Installation Type:
Drop-in
Material:
Fiberglass
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
Yes
UPC:
623163144772