This product requires certification to purchase.

60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

Aker by MAAX

60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #A141351000007501
  • Item #7342531
  • Manufacturer Part #141351-000-007-501
4.2 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #A141351000007501
  • Item #7342531
  • Manufacturer Part #141351-000-007-501
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
46-5/8 in
Basin Shape:
Rectangle
Basin Width:
20-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
48 gal
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Number of Occupants:
1
Overall Height:
17-3/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
14-1/4 in
UL Listed:
Yes
UPC:
623163621815
Weight:
65 lb
cUPC Certified:
No