60 x 32 in. Drop-In Bathtub with End Drain in White
60 x 32 in. Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deep and spacious bathing well
- Backrest with lumbar support
- Armrests
- Textured floor pattern
- Deck for faucet
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/2 in
- Drain Location:
- Universal
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- UPC:
- 623163146578