This product requires certification to purchase.

60 x 33 in. Tub and Shower with Left Hand Drain in Biscuit

Aker by MAAX

60 x 33 in. Tub and Shower with Left Hand Drain in Biscuit

  • Fast #
  • Part #A141000000007001
  • Item #1582921
  • Manufacturer Part #141000-000-007-001
4.5 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 33 in. Tub and Shower with Left Hand Drain in Biscuit

  • Fast #
  • Part #A141000000007001
  • Item #1582921
  • Manufacturer Part #141000-000-007-001
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Material:
Fiberglass
Overall Height:
72
Overall Length:
60
Overall Width:
31-1/2
UPC:
623163133783