60 x 33 in. Tub and Shower with Right Hand Drain in Biscuit
60 x 33 in. Tub and Shower with Right Hand Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Material:
- Fiberglass
- Overall Height:
- 77
- Overall Length:
- 60
- Overall Width:
- 33
- UPC:
- 623163134070