This product requires certification to purchase.

60 x 33 in. Tub and Shower with Right Hand Drain in White

Aker by MAAX

60 x 33 in. Tub and Shower with Right Hand Drain in White

  • Fast #
  • Part #A141014000001002
  • Item #2171624
  • Manufacturer Part #141014-000-001-002
5 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 33 in. Tub and Shower with Right Hand Drain in White

  • Fast #
  • Part #A141014000001002
  • Item #2171624
  • Manufacturer Part #141014-000-001-002
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
75 in
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
UPC:
623163136586
Width:
33 in