60 x 34 in. Tub and Shower with Right Hand Drain in Biscuit
60 x 34 in. Tub and Shower with Right Hand Drain in Biscuit
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 38 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 14-1/4 in
- Drain Location:
- Right
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 33 in
- UL Listed:
- Yes
- UPC:
- 623163134322