This product requires certification to purchase.

60 x 36 in. Tub and Shower with Left Hand Drain in White

Aker by MAAX

60 x 36 in. Tub and Shower with Left Hand Drain in White

  • Fast #
  • Part #A141080058002001
  • Item #1947837
  • Manufacturer Part #141080-058-002-001
3.6 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 36 in. Tub and Shower with Left Hand Drain in White

  • Fast #
  • Part #A141080058002001
  • Item #1947837
  • Manufacturer Part #141080-058-002-001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Fiberglass
Number of Jets:
6
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
Yes
UPC:
623163143188
Width:
36 in