This product requires certification to purchase.

60 x 36 in. Tub and Shower Unit with Left Hand Drain in Biscuit

Aker by MAAX

60 x 36 in. Tub and Shower Unit with Left Hand Drain in Biscuit

  • Fast #
  • Part #A141227000007001
  • Item #4118063
  • Manufacturer Part #141227-000-007-001
5 out of 5 Customer Rating
Brand image
Aker by MAAX

60 x 36 in. Tub and Shower Unit with Left Hand Drain in Biscuit

  • Fast #
  • Part #A141227000007001
  • Item #4118063
  • Manufacturer Part #141227-000-007-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Overall Height:
75-1/8 in
Overall Length:
59-7/8 in
Overall Width:
35-7/8 in
UPC:
623163203479