60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60
- Overall Width:
- 36
- UL Listed:
- Yes
- UPC:
- 623163146936