60 x 37-1/2 x 78 in. Alcove Shower Unit in Biscuit
60 x 37-1/2 x 78 in. Alcove Shower Unit in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Installation Type:
- Alcove
- Overall Height:
- 78
- Overall Length:
- 60
- Overall Width:
- 37-1/2
- UL Listed:
- Yes
- UPC:
- 623163139433