60 X 60 Fiberglass Reinforced Plastic Corner Drop In White CT-6060
60 X 60 Fiberglass Reinforced Plastic Corner Drop In White CT-6060
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Symmetrical backrests with lumbar supports
- Armrests
- Deck for faucet
- Integrated seat
- 19 3/4 inch deep sump
- Bottom bathing well: 46 1/4 inch L x 27 1/4 inch W
- Textured floor
- Center drain
- Drop-in installation
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 21-1/2
- Installation Type:
- Corner
- Length:
- 59
- Material:
- AcrylX
- Overall Height:
- 21-1/2
- Overall Length:
- 59
- Overall Width:
- 59
- Type:
- A141118000002000
- UPC:
- 623163149180
- Width:
- 59