60 X 60 Fiberglass Reinforced Plastic Corner Whirlpool White CT-6060
60 X 60 Fiberglass Reinforced Plastic Corner Whirlpool White CT-6060
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Symmetrical backrests with lumbar supports
- Armrests
- Deck for faucet
- Integrated seat
- 19 3/4 inch deep sump
- Bottom bathing well: 46 1/4 inch L x 27 1/4 inch W
- Textured floor
- Center drain
- Drop-in installation
Documents
Specifications
- Bathtub Type:
- Soaker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Drop-in
- Overall Length:
- 59 in
- Overall Width:
- 59 in
- UPC:
- 623163149357
- Weight:
- 98 lb