60X30 RH FRP 4PC T&S WHIT
60X30 RH FRP 4PC T&S WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Fiberglass
- Number of Pieces:
- 4 Piece
- UPC:
- 623163605198