60X34 FRP SHWR RS BISC KDS3460
60X34 FRP SHWR RS BISC KDS3460
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Four piece shower with AcrylX™ finish and PIN system for easy front installation
- Large top corner shelves, wide soap dish and standard acrylic handle
- Reinforced walls and grab bars
- Textured floor
- Easy installation
Specifications
- Color Finish Category:
- Pinks
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Height:
- 80-1/8
- Installation Type:
- Alcove
- Length:
- 59-3/4
- Material:
- AcrylX
- Number of Pieces:
- 4 Piece
- Shower Base Shape:
- Rectangle
- Type:
- A142042000007095
- UL Listed:
- Yes
- UPC:
- 623163599428
- Width:
- 33-1/2