72 x 36 in. Tub and Shower with Left Hand Drain in White
72 x 36 in. Tub and Shower with Left Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 72 in
- Material:
- Fiberglass
- Number of Jets:
- 10
- UL Listed:
- Yes
- UPC:
- 623163134650
- Width:
- 36 in