72 x 42 in. Drop-In Bathtub with Center Drain in White
72 x 42 in. Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21-1/2
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Fiberglass
- Overall Length:
- 72
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 623163147650