Back Wall for KDST 3448 Tub Shower in White
Back Wall for KDST 3448 Tub Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- NSF Certified:
- No
- UL Listed:
- Yes
- UPC:
- 623163598001