Fiberglass Reinforced Plastic Shower Pan in Bone
Fiberglass Reinforced Plastic Shower Pan in Bone
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Bone
- Drain Location:
- Center
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 42 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7-1/2 in
- UL Listed:
- Yes
- Width:
- 35-1/2 in