This product requires certification to purchase.

Fiberglass Shower with Grab Bar and Seat in White 1 Piece

Aker by MAAX

Fiberglass Shower with Grab Bar and Seat in White 1 Piece

  • Fast #
  • Part #A141274L000002
  • Item #4841543
  • Manufacturer Part #141274-L-000-002
5 out of 5 Customer Rating
Brand image
Aker by MAAX

Fiberglass Shower with Grab Bar and Seat in White 1 Piece

  • Fast #
  • Part #A141274L000002
  • Item #4841543
  • Manufacturer Part #141274-L-000-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unit is handed by the grab bar; seat is always on the opposite side of the grab bar
  • 1-piece transfer shower reinforced according to FHA accessibility requirements
  • One horizontal L-shaped grab bar (34 3/8" x 18") and L-shaped fold-up phenolic white seat
  • Center drain
  • Textured bottom
  • 1 1/8 in. skirt and 1/2 in. high threshold
  • Curtain rod and soap dish not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
38
Drain Location:
Center
Height:
78-3/4
IAPMO Listed:
No
Installation Type:
Alcove
Length:
39
Material:
AcrylX
Number of Pieces:
1 Piece
Overall Height:
78-3/4
Overall Length:
39
Overall Width:
39
Shower Base Shape:
Square
Threshold Height:
1/2
UL Listed:
Yes
UPC:
623163615364
Width:
38-3/4