This product requires certification to purchase.

60 in. x 40-1/2 in. Soaker Alcove Bathtub with Left Drain in White

Aker by MAAX

GT-4260 60 in. x 40-1/2 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A141082000002501
  • Item #2482487
  • Manufacturer Part #141082-000-002-501
5 out of 5 Customer Rating
Brand image
Aker by MAAX

GT-4260 60 in. x 40-1/2 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A141082000002501
  • Item #2482487
  • Manufacturer Part #141082-000-002-501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
41-1/2 in
Basin Shape:
Rectangle
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
76 gal
Collection:
GT-4260
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Occupants:
1
Overall Height:
23-1/4 in
Overall Length:
60 in
Overall Width:
40-1/2 in
Overflow Type:
Round
Soaking Depth:
16-1/4 in
UL Listed:
Yes
UPC:
623163143720
Weight:
92 lb
cUPC Certified:
No