60 in. x 49 in. Alcove Bathtub with Center Drain in White
GT-60 60 in. x 49 in. Alcove Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 1/2 inch wrap around backsplash
- Integrated apron & tiling flange
- Recessed front step with textured surface
- 15 3/4 inch deep sump
- Bottom bathing well: 41 inch L x 24 inch W
- Deck for faucet
- Textured floor
- Center drain
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 76 gal
- Collection:
- GT-60
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Overall Height:
- 23-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 49 in
- UL Listed:
- No
- UPC:
- 623163143928
- Weight:
- 101 lb
- Width:
- 47-1/2 in