This product requires certification to purchase.

60 x 32-1/2 in. Bathtub with Right Drain in White

Aker by MAAX

Homestead 60 x 32-1/2 in. Bathtub with Right Drain in White

  • Fast #
  • Part #A141079058002002
  • Item #2483254
  • Manufacturer Part #141079-058-002-002
4.5 out of 5 Customer Rating
Brand image
Aker by MAAX

Homestead 60 x 32-1/2 in. Bathtub with Right Drain in White

  • Fast #
  • Part #A141079058002002
  • Item #2483254
  • Manufacturer Part #141079-058-002-002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
74 gal
Collection:
Homestead
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
IAPMO Listed:
No
Length:
60 in
Overall Length:
60 in
Overall Width:
32-1/2 in
UL Listed:
Yes
UPC:
623163142914
Width:
32-1/2 in